Shop All Hand Ratchets
Gedore
1" Drive Ratchet, Reversible, 1", 810mm, Chrome
Mfr # 2193 U-10
Zoro # G8501503
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Reversing Yes
- Overall Length 810mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2193 U-10
- Zoro # G8501503
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 810mm |
Details
Item | Ratchet,Reversible,1",810mm |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Reversible,1 In.,810mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-15/16 inch (653002 2.15/16)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 12 Points (31807)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 1/4" Drive Ratchet Handle, Coupler 1/4" 129mm, Chrome (2093 Z-94)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- Gedore Sockets & Ratchets