Shop All Hand Ratchets
Gedore
1" Drive Ratchet Head Only, 1", Chrome
Mfr # 2193 Z K
Zoro # G8501442
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2193 Z K
- Zoro # G8501442
- UPC # 04010886822500
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Details
Item | Ratchet Head Only,1" |
Finish | Chrome |
Description
Ratchet Head Only,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- PROTO Ratcheting Box Wrench, Double Box End (J1191T-A)
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- VESSEL 1/4" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH2, Natural (HRH2SW)
- Gedore Sockets & Ratchets