Shop All Hand Ratchets
Gedore
1" Drive Ratchet Head Only, 1", 184mm, Chrome
Mfr # 2193 U-10 K
Zoro # G8501530
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 184mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2193 U-10 K
- Zoro # G8501530
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 184mm |
Details
Item | Ratchet Head Only,1",184mm |
Finish | Chrome |
Description
Ratchet Head Only,1 In.,184mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- MILWAUKEE TOOL 60m/200' Fiberglass Open Reel Long Tape (48-22-5360)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- Gedore Sockets & Ratchets