Shop All Hand Ratchets
Gedore
1" Drive Ratchet Head, 1", Anti-Clockwise, Chrome
Mfr # 754-16
Zoro # G8774083
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Head Movement Anti-Clockwise
- Overall Length 95mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 754-16
- Zoro # G8774083
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 95mm |
Details
Item | Ratchet Head,1",Anti-Clockwise |
Head Movement | Anti-Clockwise |
Finish | Chrome |
Description
Ratchet Head,1 In.,Anti-Clockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set SAE 21 Pieces 5/16 in to 1 1/4 in , Beryllium Copper Alloy Plated (W-260)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4770R-1/4)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401L86)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- Gedore Sockets & Ratchets