Shop All Hand Ratchets
Gedore
1" Drive 72 Geared Teeth Ratchet, Reversible, 1", 720mm, Chrome
Mfr # 2193 U-3
Zoro # G8501409
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Reversing Yes
- Overall Length 720mm
- Finish Chrome
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2193 U-3
- Zoro # G8501409
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 720mm |
Details
Item | Ratchet,Reversible,1",720mm |
Reversing | Yes |
Finish | Chrome |
Number of Geared Teeth | 72 |
Description
Ratchet,Reversible,1 In.,720mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-335 Concrete Rake, Without Hook (22-335)
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- MERIT PRO Merit Pro 3060 6 in. Plastic Putty Knife (652270030609)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- Gedore Hand Ratchets