Shop All Hand Ratchets
Gedore
1" Drive 72 Geared Teeth Ratchet Head Only, 1", Chrome
Mfr # 2193 U-3 K
Zoro # G8501460
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 200mm
- Finish Chrome
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2193 U-3 K
- Zoro # G8501460
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 200mm |
Details
Item | Ratchet Head Only,1" |
Finish | Chrome |
Number of Geared Teeth | 72 |
Description
Ratchet Head Only,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- HUSQVARNA Table Saw Stand, Steel, 44 in. L, 14 in. (579596401)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- EKLIND 18 PWR T Hex Key (61608)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- POWERBUILT 1/2" Drive 12" Flex Handle (642504)
- Gedore Sockets & Ratchets