Shop All Impact Sockets
Gedore
1-1/2" Square Drive Impact Socket Gun Metal
Mfr # K 37 46
Zoro # G8763708
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 84mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 37 46
- Zoro # G8763708
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" Square |
Overall Length | 84mm |
Size | 46mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Finish | Gun Metal |
Socket Type | Hexagon Impact |
Category Type | Impact Socket |
Description
Impact Socket,1.1/2 In.,46mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Fleece Wheel Very Fine 280 Grit 4" X 4 (63721010010)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9103)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 8)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 17)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (67H36)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35172)
- KLEIN TOOLS Flip Impact Socket, 9/16 and 1/2-Inch (66076)
- Gedore Impact Sockets