Shop All Hand Ratchets
Gedore
0 Geared Teeth Friction Spanner Ratchet, Chrome
Mfr # 31 K 6
Zoro # G7747376
product price: $49.39
/ea
Not eligible for select promotions
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reversing No
- Overall Length 6 in
- Finish Chrome
- Number of Geared Teeth 0
- Insert Ring Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 K 6
- Zoro # G7747376
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 6 in |
Use With Bi-Hexagon Ring Size | 8 to 13mm |
Head Height | 2 mm |
Head Dia. | 20 mm |
Use With Square Ring Size | 8 to 11mm |
Head Width | 20 mm |
Description
Friction Spanner Ratchet, Friction Spanner, Round, Reversing No, Alloy Steel, Chrome, Minimum Arc Swing 1 Degrees , Overall Length 6 in, Quick Release No, Flex Range of Motion 1 Degrees , Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 5/16 x 6" (HKT-5/16)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #30 (C23184)
- CURRENT TOOLS 36" Diameter Heavy Duty Cable Pulling Hook Sheave (836)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- Gedore Sockets & Ratchets