Shop All Transformers
Gecko Alliance
Gecko Alliance 9920100225 240V Assembly Transformer
Mfr # 9920100225
Zoro # G903987245
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gecko Alliance
- MFR # 9920100225
- Zoro # G903987245
- Country of Origin China
- Category Transformers
Details
Item | Transformer Assembly |
Description
We are very proud to provide with the sports and recreation products with high quality and standards. Our products are named for its durability and designed with the up to date needs with creativity and innovations. We always work towards to fulfill the requirements of our end users.
Features- 240V Assembly Transformer
- Power: 240V
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009SS)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 240/480V AC (MT0200B)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D109)
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 240/480V AC (31EH44)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (31EH76)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (5S7FIS)
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- Gecko Alliance Power Distribution