Shop All Beam & Plate Clamps
Gec
Vertical Plate Clamp Lifting Attachment 6400 Lb. Capacity
Mfr # ICD3.2B
Zoro # G408450176
product price: $524.99
/ea
Free Shipping & Returns
$524.99
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
- Brand Gec
- MFR # ICD3.2B
- Zoro # G408450176
- Country of Origin China
- Category Beam & Plate Clamps
Description
Vertical plate clamp heavy-duty plate clamp is designed to vertically lift and turn plate material from all positions. Lifting clamp includes an articulating shackle for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Drop-forged carbon steel case offers maximum strength. Meets asme b30.20 specifications. Note: not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below hrc 30 hb 300, brinel 1300.
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
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 3500 lb (B3503)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- WESTWARD Engine Leveling Sling, Steel, 1-1/2 ft L (1MZK8)
- CAMPBELL CHAIN & FITTINGS Replacement CamPad Kit, For Use With 12 Ton Gx Clamps, 6506001 (6506001)
- RENFROE Plate Clamp, 6000 lb, Vertical, 0 to 2 In (SCPA-03.00-A)
- PAKE HANDLING TOOLS Beam Clamp, 4400 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC02)
- MAASDAM Wire Grip, 1000 lb. (8050-10)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- BISON LIFTING EQUIPMENT 5 Ton Universal Plate Clamp (VPG-50)
- Gec Below the Hook Lifting Devices