Shop All Beam & Plate Clamps
Gec
Vertical Plate Clamp Lifting Attachment 2000 Lb. Capacity
Mfr # ICD1B
Zoro # G908562973
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # ICD1B
- Zoro # G908562973
- Country of Origin China
- Category Beam & Plate Clamps
Description
Vertical plate clamp heavy-duty plate clamp is designed to vertically lift and turn plate material from all positions. Lifting clamp includes an articulating shackle for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Drop-forged carbon steel case offers maximum strength. Meets asme b30.20 specifications. Note: not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below hrc 30 hb 300, brinel 1300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, Blk, 47" H (2196862)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- 3M DBI-SALA I-Beam Trolleys, DBI-Sala„¢ 2103143 (2103143)
- RENFROE Plate Clamp, Vertical Lift, 3 ton (LA-03.00-A)
- CAMPBELL CHAIN & FITTINGS Replacement Screw with Handle Kit for 3 ton SAC Clamp (6501011)
- ALL MATERIAL HANDLING Plate Clamp Universal 0.5tx0-20 HRC<37 (PCUA005)
- OZ LIFTING PRODUCTS Beam Clamp Man Rated 3 Ton (OZ3BCA-MR)
- HARRINGTON Harrington Universal Beam Clamp - 2 Ton, Flange Adjustability 3in to 7.50in (UBC020)
- Gec Beam & Plate Clamps