Shop All Beam & Plate Clamps
Gec
Vertical Plate Clamp Lifting Attachment 1600 Lb. Capacity
Mfr # ICD0.8
Zoro # G108477923
product price: $127.99
/ea
Free Shipping & Returns
$127.99
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
- Brand Gec
- MFR # ICD0.8
- Zoro # G108477923
- Country of Origin China
- Category Beam & Plate Clamps
Description
Vertical plate clamp heavy-duty plate clamp is designed to vertically lift and turn plate material from all positions. Lifting clamp includes an articulating shackle for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Drop-forged carbon steel case offers maximum strength. Meets asme b30.20 specifications. Note: not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below hrc 30 hb 300, brinel 1300.
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
- ORION ROPEWORKS Rope, 3/4" dia., 600 ft. L, All Purpose (570240-W1O-00600-05470)
- BISON LIFTING EQUIPMENT 1/2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT005-ATP)
- GLADIATOR CARGO NETS S-Hook AttachmentHardware Kit (2 Straps) (ASH-70)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- HARRINGTON Beam Clamp, 4000 lb. (UBC020)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 3 ton GX Clamps, except RPC (6506030)
- NVENT CADDY Stamped Beam C-Clamp, Steel (SBC037)
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- BISON LIFTING EQUIPMENT 1 Ton Beam Clamp (BC010)
- US CARGO CONTROL Grade 80 T-Grab Combo Hook (TGH38-80)
- PAKE HANDLING TOOLS Universal Plate Clamp, 4400 lb. Cap Working Load Limit (WLL) (PAKPC02)
- Gec Below the Hook Lifting Devices