Shop All Coating & Ultrasonic Thickness Gauges
Gec
Reed Instruments Ultrasonic Thickness Gauge, 0.03/15.7in, 0.65/400 mm
Mfr # R7900
Zoro # G208665992
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # R7900
- Zoro # G208665992
- UPC # 800837001443
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Description
This ultrasonic thickness gauge has a backlit lcd display and is capable of measuring the thickness of a wide variety of ultrasonic conductive materials. The r7900 features user adjustable high/low alarms and internal memory capable of storing up to 500 measurements. features: measuring range: 0.03 to 15.7 0.65 to 400mm measures a wide range of material including; metals, plastic, ceramics, composites, epoxies, glass, and other ultrasonic conductive materials easy-to-read backlit lcd display user selectable unit of measure in/mm internal memory stores up to 500 measurements displays sound velocity at the touch of a button zero adjustment button user adjustable high/low alarms built-in two-point calibration function auto sleep, shut off and low battery indicator accuracy: 0.04mm < 10mm 0.1% rdg.+ 0.04mm < 100mm 0.3% rdg. > 100mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAX Non-Rev Temp Indicator, PK10 (80603)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-254F-BSPT)
- DIGI-SENSE Pocket Liquid-In-Glass Thermometer, 0 to (90260-46)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-116/323)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG250)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- DEFELSKO Gage, Coating, Mechanical, 0 to 8 Mils (POSITEST GM)
- PCE INSTRUMENTS Coating Thickness Guage, with 2 Probes (PCE-CT 100N)
- DEFELSKO Ultrasonic Thickness Gage, 0.100 to 5 In (POSITECTOR UTG M1)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- Gec Coating & Ultrasonic Thickness Gauges