Shop All Sound Level Meters
Gec
Reed Instruments Data Logging Sound Level Meter
Mfr # R8070SD
Zoro # G008452754
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # R8070SD
- Zoro # G008452754
- UPC # 800837004895
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Description
This r8070sd has triple range measurement and features data hold, max/min functions, and an easy-to-read backlit lcd display. Using a sd card max 16gb, a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an excel file with raw data, all without the use of software. Optional accessories include a tripod and ac adapter for continuous long-term monitoring. features: high accuracy of 1.0db to 1khz meets type 2 standards triple range measurement 50db dynamic range a & c frequency weighting fast & slow time weighting real-time data logger with integrated sd memory card user selectable sampling rate from 1 to 3600 seconds peak hold, data hold and min/max hold easy-to-read backlit lcd display tripod mount for long-term monitoring low battery indicator and auto shut off measuring ranges: 30 to 130db low: 30 to 80db med: 50 to 100db high: 80 to 130db full: 30 to 130db accuracy: 31.5hz 3.0db 63hz 2.0db 125hz 1.5db 250hz 1.5db 500hz 1.5db 1khz 1.0db 2khz 2.0db 4khz 3.0db 8khz 5.0db package contents: data logging sound level meter windshield ball soft carrying case batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 60 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC220)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204O)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- EXTECH Sound Meter/Datalogger (SDL600)
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- SPER SCIENTIFIC Environmental Quality Meter With Sound (850069)
- SUPCO Sound Level Meter (EM80)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- EXTECH Cable, Microphone (SL125)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- Gec Sound Level Meters