Shop All Air Velocity Meters and Anemometers
Gec
Reed Instruments Compact Air Velocity Meter
Mfr # R1900
Zoro # G408665976
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Gec
- MFR # R1900
- Zoro # G408665976
- UPC # 800837002396
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Description
This compact air velocity meter anemometer measures in fpm, m/s, kph, mph and knots. The r1900 keeps track of maximum and average readings and features a data hold function and low friction rotating vane for improved accuracy. features: measures fpm, m/s, kph, mph, knots and temperature designed for one-handed operation backlit dual lcd display beaufort scale max, average and data hold functions low battery indicator and auto shut off
Restrictions
- Hazardous material
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
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- TESTO Combustion Analyzer Kit, Residential (0563 3100)
- SPER SCIENTIFIC Extension Rod for Bluetooth IAQ Anemometer (900032)
- SKYTECH SkyTech 1001T-LCD-A All Battery Powered Four-Button Velvet Touch Handheld Transmitter with LCD Screen - On & Off Remote Control Timer (1001T-LCD-A)
- TESTO 440 16 Mm Vane Kit (0563 4401)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 3 20 MS 6 I (AVPT-H20C1A06)
- EXTECH Anemometer, 40 to 3940 fpm (407123)
- KESTREL Environmental Meter, Blk, 0.3 to 48.87" Hg (0850BLK)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310-NIST)
- Gec Air Velocity Meters and Anemometers