Shop All Task Chairs
Gec
Offices To Go„¢ Mesh Mid Back Task Chair - Armless - Black
Mfr # OTG11922B
Zoro # G604886564
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # OTG11922B
- Zoro # G604886564
- UPC # 66158719249
- Country of Origin China
- Category Task Chairs
Details
Style | Mid Back Chair |
Description
Offices to go mesh mid back task chair - armless - black mid-back black mesh chair with breathable black air mesh fabric seat. Pneumatic seat height adjustment of 17" to 21" high with armless design. Tilter mechanism with single position tilt-lock and tilt-tension adjustment. Scuff resistant high rise molded base with twin wheel carpet casters. Greenguard certified. Upsable. dimensions: overall dimensions: 25"w x 23"d x 39"h seat height: 17" to 21" seat width: 20" seat depth: 17.5" back width: 19.5" back height: 20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- REGENCY Race Track Legacy Modular Conference Tables, 144 X 52 X 29, Wood Top, Cherry (LCTRT14452CH)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Vinyl (493N73)
- GEC Interion Mesh Back Multifunctional Chair, Gray Seat w/ Gray Mesh (50244M-7NM)
- GEC Interion Mesh Task Chair w/ Fabric Seat, Black w/ White Frame (HX-1501)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- Gec Task Chairs