Shop All Task Chairs
Gec
Offices To Go‚Ñ¢ Mesh Back Task Chair with Arms - Fabric - Black
Mfr # OTG11647B
Zoro # G804886494
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # OTG11647B
- Zoro # G804886494
- UPC # 66158625878
- Country of Origin China
- Category Task Chairs
Details
Style | Office Chair |
Description
Offices to go mesh back chair, black fabric upholstery features soft mesh back with breathable mesh fabric seat height adjustable arms pneumatic seat height adjustment synchro tilt chair control with tilt tension adjustment single position tilt lock scuff resistant arched molded base with twin wheel carpet casters fixed back angle overall dimensions: 22"d x 24.5"w x 37"h seat height: 16 - 20" seat width: 19" seat depth: 17" back width: 17" back height: 18" arm height: 9 - 11.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- GEC Interion Mesh Task Chair w/ Fabric Seat, Black w/ White Frame (HX-1501)
- GEC Interion Mesh Back Multifunctional Chair, Gray Seat w/ Gray Mesh (50244M-7NM)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- GLOBAL INDUSTRIAL High Back Fabric Task Chair, Black, Fixed Arms, High Back (695622BK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (OFD500F-ECB)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- Gec Task Chairs