Shop All Desk Chairs
Gec
Offices To Go‚Ñ¢ Mesh Back Flip-Seat Nesting Chair - Armless - Black
Mfr # OTG11341B
Zoro # G304886543
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Nesting Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # OTG11341B
- Zoro # G304886543
- UPC # 66158717993
- Country of Origin China
- Category Desk Chairs
Details
Style | Nesting Chair |
Description
Offices to go mesh back flip-seat nesting chair - armless - black black mesh back with breathable black air mesh fabric seat. Armless with flip seat design allows chair to be nested horizontally. Features swiveling carpet casters and black painted steel frame. Greenguard certified. dimensions: overall: 22"w x 22"d x 33"h seat height: 20.5" seat width: 17.5" seat depth: 16.5" back width: 17" back height: 15"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- GEC Interion Antimicrobial Armless Chair, Black (A3019TEE-EU01)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- ALERA Task Chair, Mesh, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL42ME10B)
- Gec Office Chairs