Shop All Desk Chairs
Gec
Offices To Go„¢ Managerial Tilter Chair with Arms - Fabric - Black
Mfr # OTG11651-QL10
Zoro # G105130548
original price:
$564.94
12% off
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # OTG11651-QL10
- Zoro # G105130548
- UPC # 66158596826
- Country of Origin China
- Category Desk Chairs
Details
Style | Office Chair |
Description
Offices to go managerial tilter chair w/arms, black fabric upholstery features durable, patterned black or charcoal grey fabric upholstery height adjustable armrests single position tilt lock with tilt tension adjustment pneumatic seat height adjustment\ seat depth adjustment scuff resistant arched molded base with twin wheel carpet casters overall dimensions: 25.5"d x 24"w x 40"h seat height: 16 - 20" seat width: 19.5" seat depth: 17 - 18.5" back width: 20" back height: 22" arm height: 8 - 10.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- GEC Interion Antimicrobial Armless Chair, Black (A3019TEE-EU01)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- Gec Desk Chairs