Shop All Air Nailers & Staplers
Gec
NuMax 2-In-1 Brad Nailer, 18 Gauge, 100 Nails/Staples Magazine Capacity
Mfr # S2-118G2
Zoro # G305830088
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # S2-118G2
- Zoro # G305830088
- UPC # 816376011416
- Country of Origin China
- Category Air Nailers & Staplers
Description
This 2-in-1 nailer is a professional quality, innovative home improvement tool. The magazine holds up to 100 nails/staples for high production applications. The adjustable 360-degree exhaust port conveniently directs exhaust away from user. The comfort grip handle maximizes non-slip control and minimizes fatigue. This crown stapler/brad nailer has a lightweight aluminum design and a tool-free adjustable exhaust that conveniently directs exhaust from your face. This tool also comes equipped with an air filter, dust cap and dual spring magazine, which makes the numax stapler/nailer the obvious choice. This tools is great in applications such interior and exterior finish and trim, cabinetry, cabinet backing, crafts and hobbies. Compatible with all brands of 18-gauge 3/8 - 2 inch brad nails and 1/2 - 1-5/8 inch narrow crown staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 1/4"Dr, 4-1/2" (KTI-21092)
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- VULCAN Square Combination 12In Steel (TGE-TS12)
- GEC NuMax Framing Nailer SFR2190, 21°, 2 - 3-1/2" (SFR2190)
- GEC Freeman Tools PFR2190, 21° Full Head Framing Nailer (PFR2190)
- GEC Freeman Tools PBR50Q, Freeman 2" Brad Nailer with Quick Jam Release and Depth Adjust (PBR50Q)
- NUMAX SFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (SFWS)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- Gec Air Nailers & Staplers