Shop All Chains
Gec
Mr. Chain Reflective Plastic Barrier Chain, 2in x 25 ft, Yellow
Mfr # 52002-25
Zoro # G408418480
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Product information: highly visible and impact resistant for use in any environment. Ideal for driveways, parking lots on roadways, construction sites and more chain links are encased in yellow outdoor, retro-reflective material 3m perfect for night time use and dot-c2 compliant, link of chain is roughly 2 inches in length, reflective piece is .75 of an inch creates and effective visual barrier when paired with our reflective options for stanchions, ground poles, delineators or traffic cones features & benefits: reflective links are placed every 15 inches for optimum reflectivity uv protection - lifetime guarantee with polyone smartbatch color and additive solutions our color formulation is unparalleled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX62)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- GEC Mr. Chain 1in Mr. Clip, Red, Pack of 50 (19005-50)
- GEC Mr. Chain 1-1/2in Mr. Clip, Yellow, Pack of 50 (39002-50)
- GEC Mr. Chain 2in Light Duty Stanchion, 41''H, Black Pole with Yellow Stripe (91529-2)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Evergreen (00054-25)
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Traffic Orange (10013-100)
- GEC Mr. Chain 1in Mr. Clip, Yellow, Pack of 50 (19002-50)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail (T0510526)
- Gec Chains