Shop All Chains
Gec
Mr. Chain Reflective Plastic Barrier Chain, 2in x 25 ft, Traffic Blue
Mfr # 52026-25
Zoro # G408418381
product price: $76.35
/ea
Free Shipping & Returns
$76.35
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
Product information: highly visible and impact resistant for use in any environment. Ideal for driveways, parking lots on roadways, construction sites and more chain links are encased in blue outdoor, retro-reflective material 3m perfect for night time use and dot-c2 compliant, link of chain is roughly 2 inches in length, reflective piece is .75 of an inch creates and effective visual barrier when paired with our reflective options for stanchions, ground poles, delineators or traffic cones features & benefits: reflective links are placed every 15 inches for optimum reflectivity uv protection - lifetime guarantee with polyone smartbatch color and additive solutions our color formulation is unparalleled
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
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 500 Ft (ZAG116GAL-500)
- GEC Mr. Chain 2in Light Duty Stanchion, 41''H, Black Pole with Yellow Stripe (91529-2)
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Traffic Orange (10013-100)
- GEC Mr. Chain 1in Mr. Clip, Green, Pack of 50 (19004-50)
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Purple (10023-100)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Magenta (00018-25)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Safety Green (00014-25)
- GEC Mr. Chain 1-1/2in Mr. Clip, Yellow, Pack of 50 (39002-50)
- Gec Chains