Shop All Chains
Gec
Mr. Chain Delineator & Chain Kit, 42in Delineator & Bases, 6-Pack, 40' of 2in Orange Chains
Mfr # 78113-6
Zoro # G808418431
product price: $549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: highly visible traffic looper tube delineator post with reflective collar and a 18-pound recycled rubber base. Overall height, including post and looper handle, is 47.5-inches, post is 4-inches in diameter extra-large flange is 6.5-inches at the bottom of the post and allows the rubber base to hold the post firmly in place use to guide traffic in construction zones, airports, parking lots, job sites, anywhere people and property need be kept out of harm's way nchrp 350 compliant; post is made from low density polyethylene with uv stabilizers to minimize fading convenient looper handle on the top allows for easy movement of one or multiple delineators. Plastic chain can be run in one continuous piece through the looper handle on the top of the delineator to restrict access to an area traffic delineator and chain kit includes 6 - delineators, 6 - delineator hooks, 6 - delineator snap hooks, 6 - 18 pound weighted bases, and 40-feet of 2-inch plastic chain in traffic orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- GEC Mr. Chain 1in Mr. Clip, Red, Pack of 50 (19005-50)
- GEC Mr. Chain 1in Mr. Clip, Yellow, Pack of 50 (19002-50)
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Purple (10023-100)
- GEC Mr. Chain 2in Light Duty Stanchion, 41''H, Black Pole with Yellow Stripe (91529-2)
- GEC Mr. Chain 1in Mr. Clip, Green, Pack of 50 (19004-50)
- GEC Mr. Chain 1-1/2in Mr. Clip, Yellow, Pack of 50 (39002-50)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- Gec Chains