Shop All Specialty Fuses
Gec
Medium-Voltage Fuse, 30A, Cylindrical
Mfr # KDAX-12R
Zoro # G410919982
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Cylindrical
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # KDAX-12R
- Zoro # G410919982
- Country of Origin Unknown
- Category Specialty Fuses
Details
Amps | 30A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Medium-Voltage Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- BUSSMANN 40A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-40)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- MERSEN Semiconductor Fuse, A15QS Series, 60A, Fast-Acting, 150V AC, Bolt-On (A15QS60-4)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- Gec Specialty Fuses