Shop All Pallet Jacks
Gec
Manual High Lift Skid Jack Truck with Scale 3000 Lb. Cap.
Mfr # HB1568MS
Zoro # G308665946
product price: $2,542.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,542.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # HB1568MS
- Zoro # G308665946
- UPC # 707022333498
- Country of Origin China
- Category Pallet Jacks
Description
Manual high lift skid jack truck with scale quickly verify inbound and outbound freight!! high-lift truck raises, lowers and weighs single-faced pallets or skids with ease, helping to eliminate back-breaking bending and lifting. Patent-pending sensor weighs the load and scale is accurate to +/- 0.1% throughout lifting capacity range. note: the larger the load, the more accurate the weight displayed. lcd display with h characters offers zero, tare and lb/kg keypads. Scale operates on 4 aa batteries included with automatic shut-off after 3 minutes. Truck features support legs that automatically extend as the skid is lifted for stability unit will not move when the load is lifted. Ergonomic handle offers operator comfort. Non-telescoping design features a higher back rest for additional load support. Rolls smoothly with 7- polyurethane steer wheels and 3 polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service. manual high lift operates like a conventional pallet truck with a three-position hand control lift-lower-neutral. note: for use with single faced pallets, skids and bulk containers only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Steady Tone Alarm (39540GT)
- DEWALT XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS201)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- VESTIL Full Featured Pallet Truck, 4K, 27 x 96 (PM4-2796)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS (ACL44-2780)
- VESTIL TRADE LEGAL SCALE PALLET TRUCK 27 X 46 (PM-2746-TL-SCL-LP)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- DAYTON Pallet Jack, 4400 lb., 63inLx33inWx47inH (30LU67)
- Gec Pallet Jacks