Shop All Beam & Plate Clamps
Gec
Locking Vertical Plate Clamp Lifting Attachment 4000 Lb. Capacity
Mfr # ICDH2
Zoro # G408562985
product price: $396.99
/ea
Free Shipping & Returns
$396.99
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
- Brand Gec
- MFR # ICDH2
- Zoro # G408562985
- Country of Origin China
- Category Beam & Plate Clamps
Description
Locking vertical plate clamp locking plate clamp safely lifts plate and sheet material in the vertical position. Clamp features a spring-loaded locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Forged steel head and gear with hardened carbon steel serrated jaws for long life. Durable powder coat finish. Meets asme b30.20 specifications. Note: not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below hrc 30 hb 300, brinel 1300.
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
- IDEAL WAREHOUSE INNOVATIONS Safety Front Light, Polycarbonate, Black (70-1096)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 165 lb. (5UX76)
- KEEPER Marine Bungee Cord 32" (06276)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14-DL)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 3 ton GX Clamps, except RPC (6506031)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton SAC Clamp (6501000)
- RENFROE Plate Clamp, Vertical Lift, 3 ton (LA-03.00-A)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507051)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle Kit for 3 ton "E" Clamp (6507030)
- TRACTEL Beam Clamp, 10,000 lb, 3-7/10 to 13in (LT 5B)
- CALDWELL Concrte Grab, 1100Lb, Load W1-3/16to5-1/2" (172-1/2)
- Gec Below the Hook Lifting Devices