Shop All Waiting Room & Guest Chairs
Gec
Leather Guest Chair with Tablet Arm and Cup Holder - Gray
Mfr # BT-8217-GV-GG
Zoro # G008450071
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # BT-8217-GV-GG
- Zoro # G008450071
- UPC # 889142011774
- Country of Origin China
- Category Waiting Room & Guest Chairs
Description
your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. You will be sure to impress all visitors with this tablet arm lounge chair. The tablet arm offers convenient surface for laptop or paperwork. this chair will be great for colleges, libraries, and in any reception area. You can create a dedicated space for studying or reading in the home. The plush seat offers extreme comfort when sitting for an extended period of time. No matter if you choose this for office or residential use, it will be perfect for any room design. features: gray leathersoft upholstery raised tablet arm swings 360 degrees black tablet finish cup holder in left arm plush foam seat ca117 fire retardant foam taut back and seat chrome feet with floor protector plastic glides leathersoft is leather and polyurethane for added softness and durability tablet size: 13.75w x 10d x 7.5h from seat; 18.25h from floor tablet is 1.25h from arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- GEC Reception Lounge Chair - Leather - Black - Hercules Roman Series (ZB-ROMAN-BLACK-GG)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-BLACK-GG)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries (BT-8217-BK-CS-GG)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- Gec Office Chairs