Gec

Interion Outdoor Caf Stacking Armchair, Steel Mesh, Bronze, 4 Pack


product price: $741.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Standout features: commercial-grade powder-coated steel construction. welded frame and mesh seat and back. rust and corrosion resistant. ultra-low maintenance. commercial outdoor caf steel mesh stacking armchairs are ideal for cafs, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich bronze powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 4. Ships fully assembled. overall dimensions: 25inw x 23ind x 35inh seat dimensions: 17-3/4inw x 18ind x 16-3/4inh weight capacity: 250 lbs. 3 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.