Shop All Patio Dining Chairs & Stools
Gec
Interion Outdoor Caf Armless Stacking Chair, Steel Mesh, Black, 2 Pack
Mfr # 262085BK
Zoro # G208562819
original price:
$576.99
5% off
new price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 262085BK
- Zoro # G208562819
- UPC # 707022470773
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Standout features: commercial-grade powder-coated steel construction. welded frame and mesh seat and back. rust and corrosion resistant. ultra-low maintenance. commercial outdoor caf steel mesh stacking chairs are ideal for cafs, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich black powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 2. Ships fully assembled. overall dimensions: 25inw x 23ind x 35inh seat dimensions: 17-3/4inw x 15ind x 16-3/4inh weight capacity: 250 lbs. 3 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS FIREPIT 28"" STEEL BLACK (SRFP2822)
- MASTER GARDNER Master Gardner 793 Heavy Duty Safety Fence; Organge - 48 x 100 ft. (793)
- SWAN Swan Products Llc SNSS58050 .63 in. x 50 ft. Soft & Supple Garden Hose (SNSS58050)
- PIC CORPORATION Pic Corporation BUG-BAND3 Mosquito Repellent Wristband (201083)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- LETRIGHT INDUSTRIALRP FS SEAFM Stack Chair (755.0071.001)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- FLASH FURNITURE 2PK Gray Outdoor Barstools with Flex Material (2-JJ-092H-GR-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- Gec Patio Dining Chairs & Stools