Gec

Interion Mesh Task Chair with Seat Slider, Fabric, Ocean Blue


product price: $317.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gec
  • MFR # HX-5019-3 (TV009)
  • Zoro # G108423982
  • UPC #
    707022468886
  • Country of Origin China
  • Category Task Chairs

Description

Standout features: heavy duty 50mm nylon casters. height adjustable armrests, including a height and tilt synchro mechanism with seat slider. seat slider slides seat in and out, adding additional leg space. need an adjustable chair at any workstation, cubicle, or desk space? the interion mesh task chair with seat slider offers a good balance of back support and leg space. The various levels of height adjustment allow multiple ways for users to keep pressure off the knees during long hours of sitting. Wheel casters permit gliding and roll well on industrial carpeted surfaces. This chair features a class 3 gas lift with a heavy duty nylon base. Ideal for 8-10 hours of use. Ocean blue finish makes for a uniquely stylish choice. chair is designed to support up to 300 lbs. Of weight. minimum seat height: 17-3/4. maximum seat height: 21-3/4. seat dimensions: 20d x 20w. commercial grade mesh on the back and commercial grade fabric on seat cushion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.