Shop All Task Chairs
Gec
Interion Mesh Task Chair w/ Fabric Seat, Black w/ White Frame
Mfr # HX-1501
Zoro # G908424400
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # HX-1501
- Zoro # G908424400
- UPC # 707022472098
- Country of Origin China
- Category Task Chairs
Description
Standout features: sleek and minimal design fits well into any office setting. built to meet or exceed ansi and bifma standards. five legged base provides ample support. upgrade your home office or workspace with the interion mesh task chair with fabric seat. Upholstered in a cool fabric that keeps you comfortable throughout the workday and equipped with heavy-duty casters to hold up to 300 lbs., this chair is both economical and built to last. Cal117 and greenguard certified. 3 year limited warranty. some assembly required. arm type: fixed. back type: mid-back.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32 (PH0161-C2232GG)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- GEC Interion Mesh Back Multifunctional Chair, Gray Seat w/ Gray Mesh (50244M-7NM)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- Gec Office Chairs