Shop All Task Chairs
Gec
Interion All Mesh Task Chair, Black
Mfr # HX-5026
Zoro # G308424345
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # HX-5026
- Zoro # G308424345
- UPC # 707022472043
- Country of Origin China
- Category Task Chairs
Description
Standout features: sleek and minimal design fits well into any office setting. built to meet or exceed ansi and bifma standards. five legged base provides ample support. upgrade your workspace with the interion all mesh task chair. Upholstered in a cooling mesh that keeps you comfortable throughout the day and equipped with casters to hold up to 300 lbs., this chair is both economical and built to last. Cal117 and greenguard certified. 3 year limited warranty. some assembly required. arm type: fixed. back type: mid-back.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- CHICAGO LIGHTHOUSE 12-3/4" Analog Wall Clock, Black (67300302)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- GEC Interion Mesh Back Multifunctional Chair, Gray Seat w/ Gray Mesh (50244M-7NM)
- GEC Interion Mesh Task Chair w/ Fabric Seat, Black w/ White Frame (HX-1501)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- TECHNI MOBILI Techni Mobili RTA-8030-BRN 19-23.5 in. Mid-Back Mesh Task Office Chair with Height Adjustable Arms; Brown (RTA-8030-BRN)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Gray (LLR80005)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- Gec Seating