Shop All Patio Dining Tables
Gec
Interion 36in Square Outdoor Caf Table, Steel Mesh, Gray
Mfr # 262079GY
Zoro # G108434278
product price: $397.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$397.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 262079GY
- Zoro # G108434278
- UPC # 707022459464
- Country of Origin China
- Category Patio Dining Tables
Description
Standout features: commercial-grade and powder-coated steel construction. made of rust and corrosion-resistant materials for lasting outdoor use. reliably designed for ultra-low maintenance. umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. give patrons or guests a new place to sit on your outdoor grounds. The interion 36in square outdoor caf table is ideal for cafs, restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich gray powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. center 2in umbrella hole. table measures 36in square x 29inh. max capacity: 200 lbs. 3 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Pet Friendly Premium Ice Melt | 20-LBS | Safe for Paws (MELT20PET)
- NELSON SHIMS Nelson 1.5 in. W X 8 in. L Wood Shim , 12PK (PSH8/12/36/65)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- CATCHMASTER Fly Glue Board (907)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003958T)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- Gec Patio Dining Tables