Shop All Patio Dining Tables
Gec
Interion 36in Square Outdoor Bar Table, Steel Mesh, Black
Mfr # H3641S
Zoro # G208434277
original price:
$481.99
12% off
new price: $419.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # H3641S
- Zoro # G208434277
- UPC # 707022462488
- Country of Origin China
- Category Patio Dining Tables
Description
Standout features: commercial-grade and powder-coated steel construction. made of rust and corrosion-resistant materials for lasting outdoor use. reliably designed for ultra-low maintenance. umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. give patrons or guests a new place to sit on your outdoor grounds. The interion 36in square outdoor bar height table is ideal for cafs, restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich-black powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. center 2in umbrella hole. table measures 36in square x 41inh. max capacity: 200 lbs. 3 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel-Assy Idler (631-0032A)
- ACDELCO Filter Asm-Oil, Pf28F (PF28F)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 03)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- LORELL Square Lorell Charcoal Outdoor Table, 36.6 X 36.6 X 30.75, Charcoal (42686)
- FLASH FURNITURE 30" Round Coral Steel Folding Patio Table (CO-4-RED-GG)
- DESIGN TOSCANO Villa Ravello Rose Garden Cast Iron Bistro Table (SP3484)
- ALATERRE FURNITURE Walden 72" Dining Table with Solid Cedar Top (ACWN0175B)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003958T)
- FLASH FURNITURE Gray/Gray 55in x 31in Outdoor Patio Dining Table (SB-TB269-GRY-GG)
- Gec Patio Furniture