Shop All Desk Chairs
Gec
Global„¢ Office Chair with Weight Sensing Tilt - Fabric - High Back - Black - Loover Series
Mfr # 2661-8BK-UR22+
Zoro # G504886572
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # 2661-8BK-UR22+
- Zoro # G504886572
- UPC # 66158660923
- Country of Origin Canada
- Category Desk Chairs
Details
Style | Office Chair |
Description
Global loover high mesh back weight sensing synchro-tilter chair black w/ black coal seat loover is sleek, trim, comfortable, and innovative. featuring a weight sensing synchro tilt mechanism with tilt tension that automatically adjusts to the weight of the user. height, width, and depth adjustable arms. rachet back height adjustment. A live lumbar support is incorporated into the back design which is height adjustable via a concealed ratchet system. Side activated sliding seat depth adjustment is standard on multi-tilters and synchro-tilters. G5 lockable armcaps are height, depth and width adjustable to suit user preference. Five legged, injection molded, fiberglass reinforced, nylon "governor" base. Available in polished aluminum finish. Loover is equipped with global's high quality soft descent pneumatic lift which slowly and gently lowers the seat height of the chair making it easy to obtain the exact seat height desired.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mid-Back Black LeatherSoft Executive Swivel Chair (GO-2286M-BK-BK-GG)
- TRICAM INDUSTRIES 3 Step STL StoolTray (RMS-3T)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- GEC Interion Antimicrobial Armless Chair, Black (A3019TEE-EU01)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7462)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RG)
- FLASH FURNITURE Purple Mesh Multifunction Chair - Roller Wheels (HL-0001-PUR-RLB-GG)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- FLASH FURNITURE Black Leather Rose Gold Frame High Back Chair (GO-2286H-BK-RSGLD-GG)
- Gec Seating