Shop All Bollards
Gec
Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 5-1/2inDia. x 60inH, Yellow
Mfr # 670536M
Zoro # G008665987
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: fully assembled bollard. resilient 12 gauge steel. floor mountable. provide equipment protection and designate where industrial vehicles cannot enter with the global industrial steel bollard. Topped with a removable plastic cap, the bollard can be filled with concrete for reinforcement. The top features chain slots that allow steel chains sold separately to pass through openings and create a barrier. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility. height: 60. base thickness: 3/8. moderate weight allows easy floor mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS 12"x18" Table Top Brush, 0.02" Filament Diameter (T12135)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 48" (HDFMS-48)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- Gec Warehouse Safety Guards & Protectors