Shop All Bollards
Gec
Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 24inH, Yellow
Mfr # 670583
Zoro # G508450731
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: removable plastic cap allows concrete to be filled inside for extra reinforcement. chain slots help connect to similar bollards to help form a more established barrier. floor mountable. provide equipment protection and designate where industrial vehicles cannot enter with the global industrial steel bollard with chain slots & removable cap. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility. height: 24. base thickness: 3/8. resilient 12 gauge steel. moderate weight allows easy floor mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, Nylon (BBS36NMG)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4228HD)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-4.5)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 4 Dia. x 56H, Yellow (670522YL)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- Gec Bollards