Shop All Turntables
Gec
Global Industrial Self-Leveling Airbag Operated Pallet Carousel Skid Positioner
Mfr # QAL1000
Zoro # G108665986
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,112.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # QAL1000
- Zoro # G108665986
- UPC # 707022381123
- Country of Origin China
- Category Turntables
Description
Standout features: firestone airbag requires no power supply and can be disconnected from shop air or compressor once inflated. designed to bring the level and location of the load closer to the person doing the work. full 360 degree rotation for easy access. provides a raised height of 29-13/16in. rollers are entrapped in the base frame and platform for added stability. the improves efficiency and helps reduce injury by bringing the level and location of the load closer to the person doing the work. As layers of product are added or removed, a captive reinforced rubber firestone airbag assures the work remains at an ergonomic height. Users will need an air compressor for the airbag's initial inflation and anytime air is manually released from the carousel. Totally self-contained and does not require a constant air source requires initial air pressure of 60 psi. The 43in diameter rotator ring, with a secured ball bearing center pivot, provides smooth even rotation, eliminating reaching and stretching. Easily transported throughout the workplace using a forklift truck. Durable steel construction with a phosphatized powder coat finish. Shipped fully assembled. 1 year limited warranty. includes a built-in air gauge, an air pressure relief valve, and maintenance bars. initial load and subsequent loads are height adjustable via air pressure. features an integral finger guard to protect the operator. ce marked under machinery directive 2006/42/ec. pallet loading and unloading time can be reduced by 40%, substantially increasing productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL-A-RAMP Roll-A-Ramp A13004A19 30 in. x 48 in. Portable Loading Ramp (A13004A19)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE2801NTX12)
- WESCO Stair Climber, For Use With 4W471 (150035)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- GEMINI Vinyl Record Player Turntable With Bluetooth and Dual Stereo Speakers BlackRed (TT-900BR)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- VESTIL Mini Aluminum Carousel, 24" dia. (CA-5-24)
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- Gec Lifting Tables