Gec

Global Industrial Round Multi-Stream Recycling Can, 31 Gallon Total, Satin Aluminum


product price: $855.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gec
  • MFR # EK9076D-MT
  • Zoro # G508435356
  • UPC #
    707022469869
  • Country of Origin China
  • Category Recycling Bins

Description

Standout features: sleek and durable construction. receptacle has a wide open top for ease of use. includes double liners for easy trash sorting. add style and dcor to any environment with the global industrial aluminum round multi-stream trash can. This receptacle is equipped with two plastic liners and an open top, making it easy and quick for patrons to recycle or discard waste. Built to handle a high volume of garbage or recycling, this can is perfect for use in shopping malls, cafs, or airports. its modern design and satin finish will seamlessly upgrade any commercial space. The liner material is made of reliably strong polyethylene material that helps provide strong leak protection and lasting use. 1 year limited warranty. Measures: 32-11/16in h x 20in w x 20in l. shape: round. weighs: 33.7 lbs. capacity: 31 gal. Or 15.5 gal. Each. prominently featured recycling symbol.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.