Shop All Bollards
Gec
Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape
Mfr # 670525YR
Zoro # G908665902
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: secures easily on a 8'' bollard. protects bollards against scrapes and scuffs. a cost effective solution that helps ensure bollards are well maintained. the global industrial reflective bollard sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong hdpe blow mold material and features a smooth style for a neat appearance that fits over existing bollards like a second skin. Bright red tape adds high visibility to the bollard sleeve. lightweight at 6.16 lbs. height is 52''. yellow finish offers great contrast in industrial lots and other areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/8" x 6" (EETBGV38X6)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow/Blue (CL1386ABT)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- Gec Warehouse Safety Guards & Protectors