Shop All Trash Cans
Gec
Global Industrial Plastic Trash Can, Brown, 55 Gallon
Mfr # XDW-010-BN
Zoro # G808446199
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # XDW-010-BN
- Zoro # G808446199
- UPC # 707022470131
- Country of Origin China
- Category Trash Cans
Description
Standout features: leak proof. impact and corrosion-resistant. dual grip handles make handling and lifting easy. improve your cleanup operations with the global industrial plastic trash can. This durable polyethylene resin trash can is built to last and won't corrode, chip, crack, or peel, making it ideal for use in warehouses, large venues, and crowded events. The rolled formed top rim is reinforced for added strength while the rib reinforced base increases stability. Users can cover up foul odors with the optional global industrial plastic trash can lid, 240465bn sold separately. Nsf approved. 1 year limited warranty. Measures: 26-1/4in d x 33-1/8in h. 55 gallon capacity. trash cans are sold individually. trash cans will nest when empty for compact storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Professional Hardwood Floor Restorer (RJ128PROFG)
- METHOD Vanilla & Raspberry Scent Gel Hand Wash 12 oz (327629)
- WHITMOR HAMPER FABRIC WHITE 25in. (5588-7485-GG)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Open Top, Steel, Rigid Plastic (FGS3ETBKPL)
- REGISTRY Black Round Wastebasket, 20 Qt. (EK9474L BLACK)
- DCI MARKETING Commercial Zone 710301 Site Saver - Black (710301)
- KESSEBOHMER KS2 Waste Push-to-open Set Champagne (2507900103)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Beige, 25 1/4 in Dia, Swing, HDPE (FG396400BEIG)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Sable, 26 in Dia, Open Top (FG397500SBLE)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, 15 5/8 in Dia, Open Top, Plastic (FG261000WHT)
- Gec Trash Cans