Shop All Chains
Gec
Global Industrial Plastic Chain Barrier, 1-1/2inx50'L, Gold
Mfr # 954112GD
Zoro # G608418334
product price: $82.99
/ea
Free Shipping & Returns
$82.99
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
Create your own custom crowd control solution with the global industrial plastic barrier chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the plastic chain barrier with stanchions, poles, and cone connectors all sold separately to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is uv resistant for long-lasting outdoor use and will not rust. features: 1. Versatile plastic chain creates a strong visual barrier to protect people and property 2. Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings 3. Made of lightweight, strong, and durable high-density polyethylene that will not rust 4. Uv resistant and recyclable;
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
- ALL GEAR Arborist Prusik Cord, 26" (AGDBPTV26)
- ZORO SELECT Suction Cup Lifter, 6 in Cup Diameter (55JG32)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Safety Green (00014-25)
- GEC Mr. Chain 1in Mr. Clip, Red, Pack of 50 (19005-50)
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Traffic Orange (10013-100)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Evergreen (00054-25)
- GEC Mr. Chain 1-1/2in Mr. Clip, Yellow, Pack of 50 (39002-50)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Cobalt Blue (00066-25)
- PEERLESS Chain, Machine, Twist, 100 ft., 670 lb. (6024032)
- Gec Chains