Shop All Bollards
Gec
Global Industrial Offset Steel Bollard, 4-1/2in Dia. x 53inH, Yellow
Mfr # WBB183985
Zoro # G608450730
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: offset design won't interfere with traffic welded steel with safety-yellow powder coat finish 8in x 8in base plate with four pre-drilled mounting holes this 53in tall offset steel bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8in x 8in base plate is 5/8in thick and has four 4 pre-drilled mounting holes mounting hardware is sold separately - hole dimension 0.866 x 1.18in. A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 53inh with a 4-1/2in bollard diameter. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (30E986)
- C.R. BROPHY C.R. Brophy TCL2 Trailer Safety Chain with Two Latch S-Hooks - 1/4" Chain, 7/16" S-Hooks (TCL2)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-35)
- MAASDAM 100 ft. Rope Ratchet Puller with 19 in. Handle (A-100)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- GLOBAL INDUSTRIAL 36 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238795)
- VESTIL Aluminum Bollard Smokers, 19" (SMK-W-19A)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- Gec Warehouse Safety Guards & Protectors