Shop All Bollards
Gec
Global Industrial Offset Steel Bollard, 4-1/2in Dia. x 47inH, Yellow
Mfr # WB183984
Zoro # G208450727
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: offset design won't interfere with traffic welded steel with safety-yellow powder coat finish 8in x 8in base plate with four pre-drilled mounting holes this 47in tall offset steel bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8in x 8in base plate is 5/8in thick and has four 4 pre-drilled mounting holes mounting hardware is sold separately - hole dimension 0.866 x 1.18in. A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 47inh with a 4-1/2in bollard diameter. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- COTTERMAN Rear or Side Gate Option (WMX SRG C2 P1)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (G-060-SS)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- Gec Warehouse Safety Guards & Protectors