Shop All Bollards
Gec
Global Industrial Offset Steel Bollard, 4-1/2in Dia. x 35inH, Yellow
Mfr # WBB183974
Zoro # G008450736
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: offset design won't interfere with traffic welded steel with safety-yellow powder coat finish 8in x 8in base plate with four pre-drilled mounting holes this 35in tall offset steel bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8in x 8in base plate is 5/8in thick and has four 4 pre-drilled mounting holes mounting hardware is sold separately - hole dimensions 0.866 x 1.18in. A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 35inh with a 4-1/2in bollard diameter. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Plate Caster, 50mm, 330lb (GDH-50-ASF-MCN)
- CHAMPION POWER EQUIPMENT Winch Kit, Wireless, Winches Under 4500 (18029)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- ZORO SELECT Swivel Plate Caster, Plate Type A, Delrin (33J068)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- VESTIL PROTECTIVE DOME FOR 4.5 IN BOLLARDS (DOME-4.5)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 48ftftH (670581)
- Gec Warehouse Safety Guards & Protectors