Gec

Global Industrial Magnetic Glass Dry Erase Board - 48 x 36 - Gray


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gec
  • MFR # TWCGB-4836gy
  • Zoro # G508421762
  • UPC #
    707022402019
  • Country of Origin China
  • Category Dry Erase Boards

Description

Global industrial glass dry erase boards - 48 x 36h magnetic - gray magnetic dry erase glass boards offer a sleek, modern design to your work space. Made from 4 mm thick tempered glass, this board features a neutral gray color and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. The frameless feature allows you to install the board horizontally or vertically and hang multiple boards side by side to expand your writing surface. Stainless steel mounting standoffs are 1 in diameter and creates a 1 gap from the wall to the board. Corners are rounded for style and safety. includes: blue magnetic eraser cloth, 4 pack wet erase chalk markers, acrylic marker holder, 4 heavy duty magnets and all mounting hardware. note: only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 4mm thick glass. It is recommended to use wet erase chalk markers on this board for optimal results. To clean, wipe board surface with a damp towel or rag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.