Shop All Cargo Bars & Decking Beams
Gec
Global Industrial Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2in O.D.
Mfr # 989067
Zoro # G408621736
Free Shipping & Returns
$94.25
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
- Brand Gec
- MFR # 989067
- Zoro # G408621736
- UPC # 707022459976
- Country of Origin China
- Category Cargo Bars & Decking Beams
Description
Prevent light to medium loads from shifting and falling in transit with the global industrial heavy gauge galvanized steel cargo control jack bar. Its telescopic galvanized steel tubing, with automotive jack assembly ensures a secure fit and rubber padded feet provide positive traction without scuffing surfaces, making it ideal for use between walls, floors, or the roof of a van, truck, or trailer. Adjusts from 85in to 114in. 1 year limited warranty.
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
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423010GRA)
- KINEDYNE Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W (10088)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- VESTIL Heavy Duty One Piece Aluminum Cargo Bar (CB-7)
- PEERLESS CHAIN SCC SMARTBAR-3 PC 48-108", CC5010 (CC5010)
- KEEPER Cargo Bag Ratchet 40-70In (05059)
- PEERLESS CHAIN GRABBAR CARGOBAR, CC5200 (CC5200)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8000-12GRA)
- Gec Cargo Bars & Decking Beams