Shop All Bollards
Gec
Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 36inL, Yellow
Mfr # WB238815
Zoro # G608450723
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: controls the flow of machinery and prevents access where needed 4-1/2in welded steel with safety-yellow powder coat finish designed to withstand hard impacts and crashes this global industrial steel floor stop bollard is used to control the flow of machinery like pallet jacks, forklifts, and carts and prevent them from accessing work areas or to prevent pedestrian and worker accidents. It is made from 4-1/2in diameter heavy-duty welded steel with removable rubber end caps that allow the bollard to be filled with concrete for additional reinforcement for optimum strength and protection against hard impacts and crashes. Its base plates are pre-drilled to accept mounting bolts sold separately - hole dimension 0.49''. The bollard has a high-visibility yellow powder coat finish with black stripes on edges. Overall length is 36in. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" X 3Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1130)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-3060-6MR-AH)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501W)
- Gec Bollards