Shop All Bollards
Gec
Global Industrial Floor Mount Safety Bollard, 4-1/2in Dia. x 60''H, Yellow
Mfr # 670532R
Zoro # G908665988
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standout features: fully assembled bollard. resilient 12 gauge steel. floor mountable. if your warehouse space needs a trusty steel bollard, the global industrial floor mount safety bollard is your solution. Ideal for use in indoor parking lots where vehicles need restrictive boundaries, this bollard is also suitable for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility. height: 60. base thickness: 3/8. moderate weight allows easy floor mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77505FGREY)
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain (2ZDJ9)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- BAUER LADDER 10 ft Aluminum Stepladder (20110)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Royal Blue/W (CL1386ROYBLWT)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Orange (1730OR)
- VESTIL Bollard Cap, 5-5/16 in. Inside Dia., 1 lb. (BOL-CAP-5.5-P)
- Gec Bollards