Shop All Patio Umbrella Bases
Gec
Global Industrial Concrete Umbrella Base with Wheels, 80 lb., Black
Mfr # JFU9041-1
Zoro # G808641525
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # JFU9041-1
- Zoro # G808641525
- UPC # 707022459105
- Country of Origin China
- Category Patio Umbrella Bases
Description
Standout features: heavy-duty concrete base provides superior stability. accommodates an umbrella with a pole of up to 1-1/2 in diameter. four wheels underside the base for easy mobility. this heavy duty concrete umbrella base is strong enough to support a freestanding umbrella with a pole of up to 1-1/2 in diameter. The 19-1/4 square base and 9-1/4h stem offers plenty of support. Plastic tube adapter allows the base to fit most umbrellas. Set screw included to secure umbrella. Umbrella base is designed with four wheels to make moving your umbrella a breeze!! durable finish is weather and rust resistant. overall dimensions: 19-1/4w x 19-1/4d x 15-1/4h base dimensions: 19-1/4 square post height: 9-1/4h post outer diameter: 2-1/4, inner diameter: 2 material: concrete net weight: 80 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Christmas Tree Storage Bag up to 12 Foot Artificial Trees, Protects Decorations from Damage (Red (323167TLU)
- GRILLPRO Brass Propane Tank Adapter (11051)
- MTD Connecting Rod Asm (951-12616)
- GATEWAY Gateway 247492 55 gal Gateway Drum Smoker Stainless Steel Drum Cooking Grate (247492)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- WORLDWIDE SOURCING 17 in. Brnz Umbrella Base (5138C)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Grey (FUB41G)
- GARDENISED Square- Bronze Cast Iron Umbrella Base Stand 19 lbs (QI003816)
- NATURE SPRING Nature Spring Patio Umbrella Stand and Base, Black (212944JMG)
- PATIOPLUS 70 lb. Free Standing Umbrella Stand 00327 Bronze (PA2632127)
- Gec Patio Umbrella Bases